BOSTON 39.5IN STAINLESS STEEL SINK CONSOLE MATTE BLACK W ASH GRAY STORAGE CABINET WHITE GLOSSY COMPOSITE COUNTERTOP

You last purchased this on
 
James Martin Vanities

Boston BOSTON 39.5IN STAINLESS STEEL SINK CONSOLE MATTE BLACK W ASH GRAY STORAGE CABINET WHITE GLOSSY COMPOSITE COUNTERTOP

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Boston BOSTON 39.5IN STAINLESS STEEL SINK CONSOLE MATTE BLACK W ASH GRAY STORAGE CABINET WHITE GLOSSY COMPOSITE COUNTERTOP

  • Fast #
  • Part #JC105V395MBKCAGRWG
  • Item #9700670
  • Manufacturer Part #C105V39.5MBKSCAGRWG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vanity top pre-drilled for easy installation – faucet sold separately
  • Comes with two door cabinet with one adjustable height shelf
  • The Boston sink console by James Martin Vanities measures 39.4 in. W x 15.4 in. D x 35.5 in. H, providing ample storage for your bath space
  • Console vanity sink stand comes with four legs and one shelf
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • The shelf is made of 3*8 in thick, clear, tempered glass
  • The console is SKD (Semi-Knocked-Down) and requires minimal assembly.
  • Countertop is non-porous thus making it bacteria, mold and mildew resistant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Boston
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15-3/8 in
GSA Approved:
No
Hardware Included:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Material:
Stainless Steel
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Pedestal Only:
No
Style:
Modern/Transitional
Type:
JC105V395MBKCAGRWG
Vanity Top Shape:
Rectangle
Vessel Only:
No
Width:
39-3/8 in