Radiant Gold Console Sink

You last purchased this on
 
James Martin Vanities

Boston Radiant Gold Console Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Boston Radiant Gold Console Sink

  • Fast #
  • Part #JC105V39.5RGD
  • Item #8327446
  • Manufacturer Part #C105-V39.5-RGD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Radiant Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
Collection:
Boston
Color Finish Category:
Gold Tones
Color Finish Name:
Radiant Gold
Depth:
15-2/5 in
Energy Star Compliant:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Hardware Included:
Yes
Height:
39-1/2 in
Installation Type:
Base Mount
LED Light:
No
Length:
15-3/8 in
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
1 Hole
Number of Shelves:
1
Product Type:
Console Sink
Shape:
Rectangular
Width:
39-3/8 in
cUPC Certified:
No