Wall Bracket in Radiant Gold
Boston Wall Bracket in Radiant Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Boston
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Radiant Gold
- Depth:
- 15-3/10 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Height:
- 6-3/10 in
- LED Light:
- No
- Length:
- 15-1/4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Wall Bracket
- Width:
- 1-1/10 in