Bristol 29 in. Rectangular Mirror, Vintage Vanilla

You last purchased this on
 
James Martin Vanities

Bristol 29 in. Rectangular Mirror, Vintage Vanilla

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Bristol 29 in. Rectangular Mirror, Vintage Vanilla

  • Fast #
  • Part #J157M29VV
  • Item #7869799
  • Manufacturer Part #157-M29-VV
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1" Bevel cut glass mirror.
  • Premium quality recessed "keyhole" style brackets for hanging.
  • Wood species: Poplar solids.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • This mirror is designed to be hung vertically.
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Coating:
UV Resistant
Color Finish Category:
Whites
Color Finish Name:
Vintage Vanilla
Depth:
1-3/10 in
Diameter:
49-41/100 in
Dimmable:
No
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Glass Thickness:
3 mm
Glass Type:
Beveled
Hardware Included:
Yes
Height:
40 in
IAPMO Listed -:
No
ISO:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Mirror Edge:
Clean Cut Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
NEMA:
No
NSF:
No
NSF Certified:
No
OSHA:
No
Origin:
Global
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
Type:
J157M29VV
UL Listed:
No
WaterSense Labeled:
No