Bristol 44 in. Rectangular Mirror, Silver Gray
Bristol 44 in. Rectangular Mirror, Silver Gray
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Coating:
- UV Resistant
- Color Finish Category:
- Greys
- Color Finish Name:
- Silver Grey
- Depth:
- 1-3/10 in
- Diameter:
- 59-23/50 in
- Dimmable:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 3 mm
- Glass Type:
- Beveled
- Hardware Included:
- Yes
- Height:
- 40 in
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J157M44SL
- UL Listed:
- No
- WaterSense Labeled:
- No