59-13/16 in. Floor Mount Vanity in Vintage Vanilla

You last purchased this on
 
James Martin Vanities

59-13/16 in. Floor Mount Vanity in Vintage Vanilla

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

59-13/16 in. Floor Mount Vanity in Vintage Vanilla

  • Fast #
  • Part #J157V60DVV3EMR
  • Item #9312769
  • Manufacturer Part #157-V60D-VV-3EMR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Vanilla Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Two door cabinet with two shelves and six drawers, top outside drawers are tip out style
  • Hand-turned, square, tulip style legs on cabinet, with full plinth base for easy floor cleaning
  • Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • Premium soft close hinges on doors, with under-mount soft close slides on drawers
  • 3cm polished Marfil top by Silestone is highly stain and scratch resistant with low liquid absorption rate. Top features N-Boost technology designed to modify the surface at a molecular level, facilitates easier cleaning and maintenance.
  • Optional designer wood backsplash included with cabinet
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
4-3/8 in
Basin Length:
12 in
Basin Shape:
Rectangle
Basin Width:
17-1/8 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Vintage Vanilla
Depth:
23-1/2 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Bottom Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
8 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
34 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
2
Number of Doors:
2
Number of Drawers:
6
Number of Handles:
Eight Handle
Number of Holes:
6 Hole
Number of Shelves:
2
OSHA:
No
Origin:
Global
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No