21-5/8 x 39-3/16 in. Rectangular Framed Mirror in Cottage White
Brittany 21-5/8 x 39-3/16 in. Rectangular Framed Mirror in Cottage White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" Bevel cut glass mirror.
- Premium quality recessed "keyhole" style brackets for hanging.
- Wood species: Poplar solids.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- This mirror is designed to be hung vertically.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- UV Resistant
- Collection:
- Brittany
- Color Finish Category:
- Whites
- Color Finish Name:
- Cottage White
- Depth:
- 1-3/5 in
- Diameter:
- 44-39/50 in
- Dimmable:
- No
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- Glass Type:
- Beveled
- Hardware Included:
- Yes
- Height:
- 39-1/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- No
- MA Approved -:
- No
- Material:
- Wood
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 21-5/8 in x 39-3/16 in
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 21-5/8 in