34-7/8 in. Floor Mount Vanity in Victory Blue with Satin Nickel
34-7/8 in. Floor Mount Vanity in Victory Blue with Satin Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Single door cabinet with one shelf and three drawers, lower drawer is "double height", top drawer is tip-out style. One Bamboo Drawer Organizer inside the middle drawer.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Decorative wood backsplash is included with cabinet.
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Victory Blue
- Depth:
- 22-15/16 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 32-5/8 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 3
- Number of Handles:
- Five Handle
- Number of Shelves:
- 1
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No