Brittany 35 in. Mirror, Urban Gray
Brittany 35 in. Mirror, Urban Gray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" Bevel cut glass mirror.
- Premium quality recessed "keyhole" style brackets for hanging.
- Wood species: Poplar solids.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- This mirror is designed to be hung vertically.
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Coating:
- UV Resistant
- Color Finish Category:
- Greys
- Color Finish Name:
- Urban Grey
- Depth:
- 1-3/5 in
- Diameter:
- 52-2/5 in
- Dimmable:
- No
- Drain Included:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 3 mm
- Glass Type:
- Beveled
- Hardware Included:
- Yes
- Height:
- 39-1/5 in
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Square
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J650M35UGR
- UL Listed:
- No
- WaterSense Labeled:
- No