58-7/8 in. Floor Mount Vanity in Cottage White with Satin Nickel
Brittany 58-7/8 in. Floor Mount Vanity in Cottage White with Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Optional designer wood backsplash included with cabinet
- Two door cabinet with two shelves and six drawers, top outside drawers are tip out style
- Drawer bottoms are lined with our signature brushed aluminum laminate
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Soft-close, undermount drawer glides and soft-close door hinges
- Cabinets purchased separately will work with your own top
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Brittany
- Color Finish Category:
- Whites
- Color Finish Name:
- Cottage White
- Depth:
- 22-15/16 in
- GSA Approved:
- No
- Height:
- 32-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Birch Solids, Birch Veneer
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 6
- Number of Shelves:
- 2
- Origin:
- Global
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 58-7/8 in