Brookfield 36 in. Single Cabinet w/ Drawers, Country Oak
Brookfield 36 in. Single Cabinet w/ Drawers, Country Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Solid Kiln-Dried grade A hardwood
- Single door cabinet with two drawers and interior shelf space
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Cabinets purchased separately will work with your own top
- Optional designer wood backsplash included with cabinet
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Country Oak
- Depth:
- 22-4/5 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 2
- Number of Handles:
- Four Handle
- Number of Shelves:
- 1
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J1471145576
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No