23-5/8 in. Floor Mount Vanity in Whitewashed Walnut, Matte Black with White Gloss

You last purchased this on
 
James Martin Vanities

23-5/8 in. Floor Mount Vanity in Whitewashed Walnut, Matte Black with White Gloss

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

23-5/8 in. Floor Mount Vanity in Whitewashed Walnut, Matte Black with White Gloss

  • Fast #
  • Part #JE303V24WWMBKWG
  • Item #9009131
  • Manufacturer Part #E303-V24-WW-MBK-WG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Whitewashed Walnut/Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Surface technology with integrated sink
  • Vanity top pre-drilled for single hole faucet for easy installation – faucet sold separately
  • The Chianti bath vanity by James Martin Vanities measures 23.63 in. W x 18.13 in. D x 27.5 in. H, providing ample storage for your bath space
  • Our cabinets feature soft-close door hinges (except instances where interior construction or the design style require the use of traditional barrel hinges), that are dual adjustments (up & down/forward & backward) top allow for alignment adjustments after the cabinet has been installed
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • Hand polished resin top is durable enough to withstand the test of time elevating your space from bland to beautiful
  • Legs can be removed and the cabinet wall mounted
  • Comes with anti tipping hardware
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut/Matte Black
Depth:
18-1/8 in
Door Style:
Rectangle Raised Panel
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
FSC Certified:
No
GSA Approved:
No
Height:
35-3/8 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
MA Approved -:
No
MSS:
No
Material:
Birch Veneer, MDF, Parawood Solid, Resin, Walnut Veneer
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Number of Shelves:
1
OSHA:
No
Origin:
Global
SCAQMD Compliant:
No
Sink Bowl Size:
19 in x 11-1/8 in x 3-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Integral, Top Mount
Sink Material:
Solid Surface
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No