Chicago 48 in. Single Vanity, White Washed Walnut, with 3 CM Eternal Jasmine Pearl Quartz Top w/ Sink
Chicago 48 in. Single Vanity, White Washed Walnut, with 3 CM Eternal Jasmine Pearl Quartz Top w/ Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Vanity cabinet may be hung on wall, or chrome finish metal legs may be used for the cabinet to sit on the floor.
- Two doors for easy access and one tip-out drawer for ample storage.
- Drawer Bottoms are lined with out signature brushed chrome aluminum laminate for easy cleaning
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- Soft-close, undermount drawer glides and soft-close door hinges
- 3cm polished Jasmine Pearl top by Silestone is highly stain and scratch resistant with low liquid absorption rate. Top features N-Boost technology designed to modify the surface at a molecular level, facilitates easier cleaning and maintenance.
- Cabinet height without legs is 27.6"
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Whitewashed Walnut
- Depth:
- 23-1/2 in
- Diameter:
- 58-71/100 in
- Drain Included:
- No
- Drain Location:
- Bottom Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Height:
- 33-4/5 in
- IAPMO Listed -:
- No
- ISO:
- No
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 4
- Number of Handles:
- Seven Handle
- Number of Holes:
- 3 Hole
- Number of Shelves:
- 2
- OSHA:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J305V48WWW3EJP
- UL Listed:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- No