Chicago 60 in. Double Vanity, White Washed Walnut, with 3 CM Classic White Quartz Top w/ Sink
Chicago 60 in. Double Vanity, White Washed Walnut, with 3 CM Classic White Quartz Top w/ Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Vanity cabinet may be hung on wall, or chrome finish metal legs may be used for the cabinet to sit on the floor.
- Two full size doors, Four standard drawers (two are double-height) and Two top row, tip-out drawers.
- Drawer Bottoms are lined with out signature brushed chrome aluminum laminate for easy cleaning
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- Soft-close, undermount drawer glides and soft-close door hinges
- 3cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
- Cabinet height without legs is 27.6"
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 5-3/4 in
- Basin Length:
- 19-63/100 in
- Basin Shape:
- Rectangle
- Basin Width:
- 14 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Whitewashed Walnut
- Depth:
- 23-1/2 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Bottom Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33-4/5 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 2
- Number of Drawers:
- 6
- Number of Handles:
- Ten Handle
- Number of Holes:
- 6 Hole
- Number of Shelves:
- 1
- OSHA:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Sink Depth:
- 5-3/4 in
- Sink Material:
- Porcelain
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J305V60DWWW3CLW
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No