59 in. Double Floor Mount Vanity in Latte Oak
Columbia 59 in. Double Floor Mount Vanity in Latte Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid plywood with Red Oak Veneers
- 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- Two doors, three drawers, and two exterior shelves
- Drawer bottoms are lined with our signature brushed aluminum laminate.
- Solid bamboo in-drawer organizer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Columbia
- Color Finish Category:
- Browns
- Color Finish Name:
- Latte Oak
- Depth:
- 19-1/2 in
- Height:
- 15-1/2 in
- Installation Type:
- Floating
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 58-4/5 in