Matte Black Console Sink
Como Matte Black Console Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Collection:
- Como
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 17-4/5 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Height:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Base Mount
- LED Light:
- No
- Length:
- 27-3/5 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 1
- Product Type:
- Console Sink
- Shape:
- Rectangular
- Width:
- 17-4/5 in