Console Sink Base in Brass
Console Sink Base in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Hardware Included:
- Yes
- Height:
- 24 in
- Installation Type:
- Base Mount
- LED Light:
- No
- MA Approved -:
- No
- Material:
- Brass
- Pedestal Only:
- No
- Product Type:
- Console Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No