James Martin Vanities
Copper Cove Encore 122 in. Double Vanity Set, Silver Gray with Makeup Table, 3 CM Classic White Quartz Top w/ Sink
Part #J301V122SLDU3CLW | Item #7866534 | Manufacturer Part #301-V122-SL-DU-3CLW
Type:
J301V122SLDU3CLWHow to get it:
Product Details
- 2 cabinets, each with one door, a shelf, and six drawers. Towel bar option on sides.
- Height from the floor to the bottom of the make up counter is 24.5"
- Makeup counter comes with one drawer and matching stone top
- One Bamboo Drawer Organizer inside the top right-side drawer of each cabinet
- One Electrical Component attached on the right shelf, 120 Volt UL Rated, two electrical and two USB outlets per cabinet
- Optional designer wood backsplash included with cabinets
- 3cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Adjustable Shelves: Yes
Application: Commercial, Residential
BAA Compliant: No
Basin Depth: 4-3/8 in
Basin Length: 12 in
Basin Shape: Rectangle
Basin Width: 17-1/8 in
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Center Size: 8 in
Color Finish: Silver Grey
Color Finish Category: Greys
Cord Length: 7 ft
Depth: 23-1/2 in
Door Style: Raised Panel
Door Swing: Outswing
Drain Included: No
Drain Location: Bottom Center
Drain Opening: 1-3/4 in
EPA Compliant: No
ETL Listed: No
Energy Star Compliant: No
FM Approved: No
FSC Certified: No
Faucet Included: No
Faucet Mount: Top Mount
Frame Type: Framed
GSA Approved: No
Hardware Included: Yes
Height: 36-3/10 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: Freestanding
LED Light: No
MA Approved: No
MSS Specifications: No
Material: Plywood, Wood
Mirror Included: No
NEMA Specifications: No
NSF Certified: No
NSF Specifications: No
Number Of Bowls: 2
Number of Doors: 2
Number of Drawers: 15
Number of Handles: Fifteen Handle
Number of Holes: 6 Hole
Number of Shelves: 2
OSHA Specifications: No
Origin: Global
Overflow Included Yes or No: Yes
SCAQMD Compliant: No
Sink Depth: 5-3/4 in
Sink Material: Porcelain
Smart Home Enabled: No
Swing Arm Included: No
Towel Bar Included: No
Type: J301V122SLDU3CLW
UL Listed: No
WaterSense Labeled: No
cUPC Certified: No