James Martin Vanities
De Soto 36 in. Single Vanity, Silver Gray
Part #J825V36SL | Item #7868984 | Manufacturer Part #825-V36-SL
Type:
J825V36SLHow to get it:
Product Details
- One door cabinet with a shelf & two drawers. The top drawer is Faux.
- One Faux Shagreen Drawer Organizer inside the drawer
- One Electrical Component attached on the shelf, 120 Volt UL Rated, two electrical and two USB outlets.
- Optional designer wood backsplash included with cabinet
- Cabinets purchased separately will work with your own top
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Adjustable Shelves: Yes
Application: Commercial, Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Color Finish: Silver Grey
Color Finish Category: Greys
Cord Length: 7 ft
Depth: 23-1/2 in
Door Style: Raised Panel
Door Swing: Outswing
Drain Included: No
Drain Location: Center
Drain Opening: 1-3/4 in
EPA Compliant: No
ETL Listed: No
Energy Star Compliant: No
FM Approved: No
FSC Certified: No
Faucet Included: No
Faucet Mount: Top Mount
Frame Type: Framed
GSA Approved: No
Hardware Included: Yes
Height: 35 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: Freestanding
LED Light: No
MA Approved: No
MSS Specifications: No
Material: MDF, Plywood, Veneer, Wood
Mirror Included: No
NEMA Specifications: No
NSF Certified: No
NSF Specifications: No
Number of Doors: 1
Number of Drawers: 2
Number of Handles: Four Handle
Number of Shelves: 1
OSHA Specifications: No
Origin: Global
SCAQMD Compliant: No
Smart Home Enabled: No
Swing Arm Included: No
Towel Bar Included: No
Type: J825V36SL
UL Listed: No
WaterSense Labeled: No
cUPC Certified: No