Double Bowl Quartz Vanity Top in Classic White

You last purchased this on
 
James Martin Vanities

Double Bowl Quartz Vanity Top in Classic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Double Bowl Quartz Vanity Top in Classic White

  • Fast #
  • Part #J050S72CLWSNK
  • Item #7869913
  • Manufacturer Part #050-S72-CLW-SNK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Basin Depth:
4-3/8 in
Basin Length:
15-11/16 in
Basin Shape:
Rectangle
Basin Width:
11 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Color Finish Category:
Whites
Color Finish Name:
Classic White
Depth:
23-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
Energy Star Compliant:
No
Faucet Center Size:
8 in
Faucet Included:
No
Faucet Mount:
Top Mount
GSA Approved:
No
Height:
3 cm
IAPMO Listed -:
Yes
Installation Type:
Undermount
LED Light:
No
Length:
23-1/2 in
Material:
Man-made Stone
Mirror Included:
No
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
6 Hole
Origin:
Global
Overflow Included:
Yes
Sink Bowl Size:
16-5/16 in x 11 in x 5-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size, Overall:
72 in x 23-1/2 in
Vanity Top Shape:
Rectangle
WaterSense Labeled:
No
Width:
72 in
cUPC Certified:
No