Marble Vanity Top in Carrara White
Marble Vanity Top in Carrara White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beautiful Carrara White Marble vanity top included a porcelain undermount sink
- Vanity is pre-drilled for either an 8 in. wide set faucet or a one-hole faucet for easy installation depending on the style of the sink
- Luminous finish, perfect for any bathroom
- Fits right under our vanity bases for easy installation
- Marble tops are pre-sealed and polished for added protection
- Carrara Marble tops are rated for both residential and commercial use
- Beautiful neutral tone marble top will work with a variety of different decors
- Elegantly polished marble top will coordinate with any of the James Martin Vanities
- Come with cabinet, top and basin - faucet and drain sold separately
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara White
- Depth:
- 23-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 cm
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- LED Light:
- No
- Material:
- Marble
- Mirror Included:
- No
- NSF Certified:
- No
- Origin:
- Global
- cUPC Certified:
- No