James Martin Vanities
Mercer Island 36 in. Single Vanity, Ash Gray, Radiant Gold w/ Glossy White Solid Surface Top
Part #J389V36AGRGGW | Item #7869918 | Manufacturer Part #389-V36-AGR-G-GW
Type:
J389V36AGRGGWHow to get it:
Product Details
- One door & three drawers.
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- The Radiant Gold drawer pulls will ship in a separate carton. Brushed Nickel finish drawer pulls are standard and ship pre-attached to the cabinet.
- Soft-close, undermount drawer glides and soft-close door hinges
- One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
- Glossy White Solid Surface, integrated top and sink included with Solid Surface cover for drain.
- Solid Surface countertops are resistant to staining, mildew and UV light
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Adjustable Shelves: No
Application: Commercial, Residential
BAA Compliant: No
Basin Depth: 4-9/20 in
Basin Length: 13-47/100 in
Basin Shape: Rectangle
Basin Width: 23-11/25 in
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Center Size: 1-3/4 in
Color Finish: Ash Grey
Color Finish Category: Greys
Cord Length: 7 ft
Depth: 19 in
Door Style: Solid
Door Swing: Outswing
Drain Included: No
Drain Location: Center
Drain Opening: 1-3/4 in
EPA Compliant: No
ETL Listed: No
Energy Star Compliant: No
FM Approved: No
FSC Certified: No
Faucet Included: No
Faucet Mount: Top Mount
Frame Type: Framed
GSA Approved: No
Hardware Included: Yes
Height: 19-1/2 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: Wall Mount
LED Light: No
MA Approved: No
MSS Specifications: No
Material: Veneer, Wood
Mirror Included: No
NEMA Specifications: No
NSF Certified: No
NSF Specifications: No
Number Of Bowls: 1
Number of Doors: 1
Number of Drawers: 3
Number of Handles: Four Handle
Number of Holes: 1 Hole
OSHA Specifications: No
Origin: Global
Overflow Included Yes or No: No
SCAQMD Compliant: No
Sink Depth: 3-27/50 in
Sink Material: Solid Surface
Smart Home Enabled: No
Swing Arm Included: No
Towel Bar Included: No
Type: J389V36AGRGGW
UL Listed: No
WaterSense Labeled: No
cUPC Certified: No