Mercer Island 59 in. Double Vanity, Ash Gray w/ Glossy White Solid Surface Top

You last purchased this on
 
James Martin Vanities

Mercer Island 59 in. Double Vanity, Ash Gray w/ Glossy White Solid Surface Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Mercer Island 59 in. Double Vanity, Ash Gray w/ Glossy White Solid Surface Top

  • Fast #
  • Part #J389V59DAGRAGW
  • Item #7866660
  • Manufacturer Part #389-V59D-AGR-A-GW
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
  • Two doors & three drawers.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Glossy White Solid Surface, integrated top and sink included with Solid Surface cover for drain.
  • Solid Surface countertops are resistant to staining, mildew and UV light
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
3-47/50 in
Basin Length:
12-77/100 in
Basin Shape:
Rectangle
Basin Width:
17-69/100 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Ash Grey
Cord Length:
7 ft
Depth:
19-1/2 in
Door Style:
Solid
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
1-3/4 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
19-3/10 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
2
Number of Doors:
2
Number of Drawers:
3
Number of Handles:
Five Handle
Number of Holes:
2 Hole
OSHA:
No
Origin:
Global
Overflow Included:
No
Sink Depth:
3-27/50 in
Sink Material:
Solid Surface
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
Type:
J389V59DAGRAGW
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No