Mercer Island 59 in. Double Vanity, Latte Oak w/ Glossy Dark Gray Solid Surface Top

Part #J389V59DLTOADGG  |  Item #7867701  |  Manufacturer Part #389-V59D-LTO-A-DGG

$2,922.54 EACH

Type:

J389V59DLTOADGG

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two doors & three drawers.
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • Dark Gray Glossy Solid Surface, integrated top and sink included with Solid Surface cover for drain.
  • Solid Surface countertops are resistant to staining, mildew and UV light
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Adjustable Shelves: No

Application: Commercial, Residential

BAA Compliant: No

Basin Depth: 3-47/50 in

Basin Length: 12-77/100 in

Basin Shape: Rectangle

Basin Width: 17-69/100 in

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Center Size: 1-3/4 in

Color Finish: Latte Oak

Color Finish Category: Browns

Cord Length: 7 ft

Depth: 19-1/2 in

Door Style: Solid

Door Swing: Outswing

Drain Included: No

Drain Location: Center

Drain Opening: 1-3/4 in

EPA Compliant: No

ETL Listed: No

Energy Star Compliant: No

FM Approved: No

FSC Certified: No

Faucet Included: No

Faucet Mount: Top Mount

Frame Type: Framed

GSA Approved: No

Hardware Included: Yes

Height: 19-3/10 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

LED Light: No

MA Approved: No

MSS Specifications: No

Material: Plywood, Veneer, Wood

Mirror Included: No

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Bowls: 2

Number of Doors: 2

Number of Drawers: 3

Number of Handles: Five Handle

Number of Holes: 2 Hole

OSHA Specifications: No

Origin: Global

Overflow Included Yes or No: No

SCAQMD Compliant: No

Sink Depth: 3-27/50 in

Sink Material: Solid Surface

Smart Home Enabled: No

Swing Arm Included: No

Towel Bar Included: No

Type: J389V59DLTOADGG

UL Listed: No

WaterSense Labeled: No

cUPC Certified: No