Mercer Island Mercer Island 36 in. Single Vanity, Coffee Oak, Radiant Gold w/ Glossy Dark Gray Solid Surface Top

Part #J389V36CFOGDGG  |  Item #7868954  |  Manufacturer Part #389-V36-CFO-G-DGG

$2,117.87 EACH

Type:

J389V36CFOGDGG

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One door & three drawers.
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • The Radiant Gold drawer pulls will ship in a separate carton. Brushed Nickel finish drawer pulls are standard and ship pre-attached to the cabinet.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • Dark Gray Glossy Solid Surface, integrated top and sink included with Solid Surface cover for drain.
  • Solid Surface countertops are resistant to staining, mildew and UV light
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.

Documents

Specifications

ADA Compliant: No

Collection: Mercer Island

Color Finish: Coffee Oak

Color Finish Category: Browns

Drain Included: No

Drain Location: Rear

Faucet Included: No

Height: 19-1/2 in

Installation Type: Freestanding

MA Approved: No

Material: Birch Solids, Oak Veneers

Mirror Included: No

Number Of Bowls: 1

Number of Doors: 1

Number of Drawers: 3

Origin: Global

Overflow Included Yes or No: No

Sink Depth: 3-27/50 in

Sink Material: Solid Surface

Type: J389V36CFOGDGG

WaterSense Labeled: No