Mercer Island 72 in. Double Vanity, Ash Gray, Radiant Gold
Mercer Island Mercer Island 72 in. Double Vanity, Ash Gray, Radiant Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- The Radiant Gold drawer pulls will ship in a separate carton. Brushed Nickel finish drawer pulls are standard and ship pre-attached to the cabinet.
- Four doors & three drawers.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
- Soft-close, undermount drawer glides and soft-close door hinges
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Mercer Island
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Drain Included:
- No
- MA Approved -:
- No
- Material:
- Birch Wood, Engineered Wood, Maple Veneer
- Mirror Included:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Origin:
- Global
- Overflow Included:
- No
- Type:
- J389V72DAGRG
- WaterSense Labeled:
- No