Mercer Island 72 in. Double Vanity, Coffee Oak w/ Glossy Dark Gray Solid Surface Top

You last purchased this on
 
James Martin Vanities

Mercer Island Mercer Island 72 in. Double Vanity, Coffee Oak w/ Glossy Dark Gray Solid Surface Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Mercer Island Mercer Island 72 in. Double Vanity, Coffee Oak w/ Glossy Dark Gray Solid Surface Top

  • Fast #
  • Part #J389V72DCFOADGG
  • Item #7869886
  • Manufacturer Part #389-V72D-CFO-A-DGG
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
  • Four doors & three drawers.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Dark Gray Glossy Solid Surface, integrated top and sink included with Solid Surface cover for drain.
  • Solid Surface countertops are resistant to staining, mildew and UV light
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Mercer Island
Color Finish Category:
Browns
Color Finish Name:
Coffee Oak
Drain Included:
No
Drain Location:
Rear
Faucet Included:
No
Height:
18-1/4 in
Installation Type:
Freestanding
MA Approved -:
No
Material:
Birch Wood, Oak Wood
Mirror Included:
No
Number of Bowls:
1
Number of Doors:
4
Number of Drawers:
3
Origin:
Global
Overflow Included:
No
Sink Depth:
2-2/5 in
Sink Material:
Solid Surface
Type:
J389V72DCFOADGG
WaterSense Labeled:
No