Mercer Island 72 in. Single Vanity, Ash Gray w/ Glossy White Solid Surface Top
Mercer Island Mercer Island 72 in. Single Vanity, Ash Gray w/ Glossy White Solid Surface Top
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities 72 in. Floor Mount Vanity in Ash Grey
Part #J389V72AGRA
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
- Four doors & three drawers.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Glossy White Solid Surface, integrated top and sink included with Solid Surface cover for drain.
- Solid Surface countertops are resistant to staining, mildew and UV light
- One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
- Soft-close, undermount drawer glides and soft-close door hinges
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 2-2/5 in
- Basin Length:
- 49-2/5 in
- Basin Width:
- 14-9/10 in
- Collection:
- Mercer Island
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Drain Included:
- No
- Drain Location:
- Rear
- Faucet Included:
- No
- Height:
- 18-1/4 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Birch Wood, Engineered Wood, Maple Veneer
- Mirror Included:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Origin:
- Global
- Overflow Included:
- No
- Sink Depth:
- 2-2/5 in
- Sink Material:
- Solid Surface
- Type:
- J389V72SAGRAGW
- WaterSense Labeled:
- No