James Martin Vanities
Metropolitan 72 in. Double Vanity, American Walnut, with 3 CM Charcoal Soapstone Quartz Top w/ Sink
Part #J850V72AWT3CSP | Item #7868311 | Manufacturer Part #850-V72-AWT-3CSP
Type:
J850V72AWT3CSPHow to get it:
Product Details
- Four full size doors for easy access and Three full-depth drawers for ample storage
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Vanity cabinet may be hung on wall, or chrome finish metal legs may be used for the cabinet to sit on the floor.
- 3cm suede Charcoal Soapstone top by Silestone is highly stain and scratch resistant with low liquid absorption rate. Top features N-Boost technology designed to modify the surface at a molecular level, facilitates easier cleaning and maintenance.
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Height without legs is 27.6"
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Adjustable Shelves: Yes
Application: Commercial, Residential
BAA Compliant: No
Basin Depth: 4-3/8 in
Basin Length: 12 in
Basin Shape: Rectangle
Basin Width: 17-1/8 in
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Center Size: 8 in
Color Finish: American Walnut
Color Finish Category: Browns
Depth: 23-1/2 in
Door Style: Solid
Door Swing: Outswing
Drain Included: No
Drain Location: Center
Drain Opening: 1-3/4 in
EPA Compliant: No
ETL Listed: No
Energy Star Compliant: No
FM Approved: No
FSC Certified: No
Faucet Included: No
Faucet Mount: Top Mount
Frame Type: Framed
GSA Approved: No
Hardware Included: Yes
Height: 33-4/5 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: Freestanding
LED Light: No
MA Approved: No
MSS Specifications: No
Material: Plywood, Veneer, Wood
Mirror Included: No
NEMA Specifications: No
NSF Certified: No
NSF Specifications: No
Number Of Bowls: 2
Number of Doors: 4
Number of Drawers: 3
Number of Handles: Seven Handle
Number of Holes: 6 Hole
Number of Shelves: 2
OSHA Specifications: No
Origin: Global
Overflow Included Yes or No: Yes
SCAQMD Compliant: No
Sink Depth: 5-3/4 in
Sink Material: Porcelain
Smart Home Enabled: No
Swing Arm Included: No
Towel Bar Included: No
Type: J850V72AWT3CSP
UL Listed: No
WaterSense Labeled: No
cUPC Certified: No