3-7/8 x 23-5/8 in. Linen Tower in Modern Grey Glossy
Milan 3-7/8 x 23-5/8 in. Linen Tower in Modern Grey Glossy
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Collection:
- Milan
- Color Finish Category:
- Greys
- Color Finish Name:
- Modern Grey
- Depth:
- 4-1/2 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Hardware Included:
- Yes
- Height:
- 24 in
- LED Light:
- No
- Material:
- Wood, Veneer, MDF
- Mirror Included:
- No
- Number of Shelves:
- 1
- Width:
- 3-7/8 in
- cUPC Certified:
- No