James Martin Vanities
Palisades 30 in. Single Vanity, Bright White, with 3 CM Classic White Quartz Top w/ Sink
Part #J527V30BW3CLW | Item #7867927 | Manufacturer Part #527-V30-BW-3CLW
Type:
J527V30BW3CLWHow to get it:
Product Details
- One door cabinet with a shelf & two drawers, top drawer is Faux.
- One Bamboo Drawer Organizer inside the top drawer.
- Satin Nickel finished hardware.
- Optional designer wood backsplash included with cabinet
- 3cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Application: Commercial, Residential
BAA Compliant: No
Basin Depth: 5-3/4 in
Basin Length: 19-63/100 in
Basin Width: 14 in
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Center Size: 8 in
Color Finish: Bright White
Color Finish Category: Whites
Depth: 23-1/2 in
Diameter: 46-33/100 in
Drain Included: No
Drain Location: Center
Drain Opening: 1-3/4 in
EPA Compliant: No
ETL Listed: No
Energy Star Compliant: No
FM Approved: No
FSC Certified: No
Faucet Included: No
Faucet Mount: Top Mount
Frame Type: Framed
GSA Approved: No
Height: 35-3/10 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: Freestanding
LED Light: No
MA Approved: No
MSS Specifications: No
Material: Plywood, Wood
Mirror Included: No
NEMA Specifications: No
NSF Certified: No
NSF Specifications: No
Number Of Bowls: 1
Number of Doors: 1
Number of Drawers: 2
Number of Handles: Four Handle
Number of Holes: 3 Hole
Number of Shelves: 1
OSHA Specifications: No
Origin: Global
Overflow Included Yes or No: Yes
Pedestal Only - FEI: No
SCAQMD Compliant: No
Sink Depth: 5-3/4 in
Sink Installation Type: Undermount
Sink Material: Porcelain
Smart Home Enabled: No
Swing Arm Included: No
Towel Bar Included: No
Type: J527V30BW3CLW
UL Listed: No
Vessel Only - FEI: No
WaterSense Labeled: No