Portland 60 in. Single Vanity, White Washed Walnut, with 3 CM Classic White Quartz Top w/ Sink
Portland 60 in. Single Vanity, White Washed Walnut, with 3 CM Classic White Quartz Top w/ Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One Bamboo Drawer Organizer inside the top right-side drawer
- One Electrical Component attached on the shelf, 120 Volt UL Rated, two electrical and two USB outlets.
- Three doors cabinet with seven drawers
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- 3cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 5-3/4 in
- Basin Length:
- 19-63/100 in
- Basin Width:
- 14 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Whitewashed Walnut
- Cord Length:
- 7 ft
- Depth:
- 23-1/2 in
- Diameter:
- 69-11/100 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 3
- Number of Drawers:
- 7
- Number of Handles:
- Three Handle
- Number of Holes:
- 3 Hole
- OSHA:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J620V60SWW3CLW
- UL Listed:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- No