Providence 71-1/2 in. Floor Mount Vanity in Driftwood

Part #J23810557113ESR  |  Item #9407140  |  Manufacturer Part #238-105-5711-3ESR

Color/Finish: Driftwood

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two doors and seven drawers
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Includes beautiful wooden knobs
  • 3cm polished Serena top by Silestone is highly stain and scratch resistant with low liquid absorption rate. Top features N-Boost technology designed to modify the surface at a molecular level, facilitates easier cleaning and maintenance.
  • Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Adjustable Shelves: Yes

Application: Commercial, Residential

BAA Compliant: No

Basin Depth: 4-3/8 in

Basin Length: 12 in

Basin Shape: Rectangle

Basin Width: 17-1/8 in

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Center Size: 8 in

Collection: Providence

Color Finish: Driftwood

Color Finish Category: Browns

Depth: 23-1/2 in

Door Style: Raised Panel

Door Swing: Outswing

Drain Included: No

Drain Location: Bottom Center

Drain Opening: 1-3/4 in

EPA Compliant: No

ETL Listed: No

Energy Star Compliant: No

FM Approved: No

FSC Certified: No

Faucet Included: No

Faucet Mount: Top Mount

Frame Type: Framed

GSA Approved: No

Hardware Included: Yes

Height: 32-3/4 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Freestanding

LED Light: No

MA Approved: No

MSS Specifications: No

Material: Quartz, White Oak Solids

Mirror Included: No

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Bowls: 2

Number of Doors: 4

Number of Drawers: 3

Number of Handles: Six Handle

Number of Holes: 6 Hole

Number of Shelves: 2

OSHA Specifications: No

Origin: Global

Product Type: Double Vanity with Top

SCAQMD Compliant: No

Sink Material: Porcelain

Smart Home Enabled: No

Style: Traditional

Swing Arm Included: No

Towel Bar Included: No

UL Listed: No

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Width: 71-1/2 in

cUPC Certified: No