Quebec Pedestal Bathroom Sink in Bright White

Part #J127V175BW  |  Item #7870235  |  Manufacturer Part #127-V17.5-BW

$983.56 EACH

Color/Finish: Bright White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tapered base and single faucet
  • Modern Spiral design pedestal sink
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Quebec

Color Finish: Bright White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 35-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 17-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 17-1/2 in x 17-1/2 in

Pedestal Only - FEI: Yes

Product Type: Vessel

Shape: Round

Sink Depth: 35-1/2 in

Sink Installation Type: Pedestal

Sink Material: Acrylic

Sink Size Range: Less than 20 in

Vanity Top Shape: Circle

Vessel Only - FEI: No

WaterSense Labeled: No

Weight: 130

Width: 17-1/2 in