58-1/4 in. Floor Mount Vanity in Bright White with Arctic Fall

You last purchased this on
 
James Martin Vanities

58-1/4 in. Floor Mount Vanity in Bright White with Arctic Fall

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

58-1/4 in. Floor Mount Vanity in Bright White with Arctic Fall

  • Fast #
  • Part #J238104V60DBW3AF
  • Item #9209340
  • Manufacturer Part #238-104-V60D-BW-3AF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Kiln-Dried grade A hardwood
  • Optional designer wood backsplash included with cabinet
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Solid surface tops have low porosity that keeps away bacteria, makes it easy to clean and beautifully consistent.
  • 3 cm eased edge quartz & solid surface tops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
6-1/8 in
Basin Length:
11-13/16 in
Basin Shape:
Rectangle
Basin Width:
16-9/16 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
22-13/16 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Bottom Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
8 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
34-3/10 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
2
Number of Doors:
2
Number of Drawers:
2
Number of Handles:
Eight Handle
Number of Holes:
6 Hole
Number of Shelves:
2
OSHA:
No
Origin:
Global
Sink Depth:
6-13/100 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-14/25 in x 11-81/100 in
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No