58-1/4 in. Floor Mount Vanity in Bright White with Carrara
58-1/4 in. Floor Mount Vanity in Bright White with Carrara
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Kiln-Dried grade A hardwood
- Optional designer wood backsplash included with cabinet
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Natural stone tops finished and sealed to prevent stains and water marks
- 3 cm eased edge Marble top comes with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 6-1/8 in
- Basin Length:
- 11-13/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 16-9/16 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 22-13/16 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Bottom Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-3/10 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 5
- Number of Handles:
- Eight Handle
- Number of Holes:
- 3 Hole
- Number of Shelves:
- 2
- OSHA:
- No
- Origin:
- Global
- Sink Depth:
- 6-13/100 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-14/25 in x 11-81/100 in
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No