1 in. Stainless Steel Standard Port NPT x Socket Weld CL800 Ball Valve
Series 4000 1 in. Stainless Steel Standard Port NPT x Socket Weld CL800 Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- Patented stem seal technology
- Robust engineering design
- High quality
- Multiple end connections (threaded, socket weld, butt weld, custom)
- ISO compliant bonnet
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-194 Grade 8, ASTM A-351 Grade CF3M, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 300 Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 17292, ISO 5211, ISO 7-1
- Length:
- 3-69/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure - High:
- 1200
- Pressure Class:
- 1200#
- Type:
- FSK10023375
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Stem:
- Guided
- Valve Type:
- Ball Valve
- Weight:
- 4.8 lb
- cUPC Certified:
- No