DESCRIPTION

  • Large port size provides high flow while minimizing pressure drop

1000 psi 3-Piece Stainless Steel Socket Weld Ball Valve

J3C3600MT3

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
IsAcceptableImage
Length
2-19/50 in
Material
Stainless Steel
Material Type
300, 304, 316
Maximum Pressure
1000 psi
Maximum Temperature
500
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS