DESCRIPTION
- 360° visibility.
- Front nylon zipper closure.
- Large port size provides high flow while minimizing pressure drop
- Lightweight material.
- Two inside and two outside pockets with reinforced stitching.
1000 psi 3-Piece Stainless Steel Socket Weld Ball Valve with PTFE Seat
J3C3600TT
Valve Size:
SPECIFICATIONS
- End Connection 1
- Socket Weld
- End Connection 2
- Socket Weld
- Length
- 4-16/25 in
- Material
- Stainless Steel
- Material Type
- 304L, 316L
- Maximum Pressure
- 1000 psi
- Maximum Temperature
- 500
- Valve Body Style
- 3 piece
- Valve Port Opening
- Standard Port
- Valve Seat Material
- PTFE
- Valve Size
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday