Valv-Powr® 11-97/100 x 6-89/100 in. Spring Return Actuator JVPVL350SR45BD

DESCRIPTION

  • Products sold in select areas only - please contact your local branch for availability in your area

Valv-Powr® 11-97/100 x 6-89/100 in. Spring Return Actuator

JVPVL350SR45BD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
6-89/100 in
Length
11-97/100 in
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Width
5-39/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS