DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Jamesbury Valv-Powr® 116 psi Aluminum Spring Return Actuator

JVPVL200SR6BD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Material
Aluminum
Maximum Pressure
116 psi
Maximum Temperature
176

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY