DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Jamesbury Carbon Steel Threaded Ball Valve

J9FBC2271XT

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Maximum Pressure
1200 psi
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY