DESCRIPTION

  • Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications

Carbon Steel Flanged Full Port Ball Valve

J9150312236XTZ1

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
8 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
750 psi
Maximum Temperature
500
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
Xtreme PTFE
Valve Size
3 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY