DESCRIPTION
- Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications
Jamesbury 150# 316 Stainless Steel Raised Face Flanged Standard Port Ball Valve with Lever Handle
J7150312236XTZ1
Valve Size:
SPECIFICATIONS
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- ISO Specifications
- ISO 5211
- Length
- 4-1/4 in
- Material
- Carbon Steel
- Material Type
- 300, 316L
- Maximum Pressure
- 750 psi
- Maximum Temperature
- 500
- Pressure Class
- 150#
- Valve Port Opening
- Standard Port
- Valve Seat Material
- Xtreme PTFE
- Valve Size
- 1/2 in
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday