DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

2000 psi 2-Piece Stainless Steel Threaded Standard Port Ball Valve

J9FB3600TT

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Maximum Pressure
2000 psi
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY