DESCRIPTION

  • For applications where positive, long-lasting shutoff is required
  • With side tap

2000 psi Stainless Steel Threaded Ball Valve

J333600ML

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
ISO Specifications
ISO 10497
Length
2-4/5 in
Material
Stainless Steel
Material Type
304L, 316L
Maximum Pressure
2000 psi
Maximum Temperature
500
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY