DESCRIPTION

  • Spring Return

Valv-Powr® 3-7/20 x 6-6/25 in. Spring Return Actuator

JVPVL100SR45BD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
3-7/20 in
Length
6-6/25 in
Material
Aluminum
Maximum Pressure
116 psi
Maximum Temperature
176

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY