Jamesbury

316 Stainless Steel 3 - 4 in. Extension Stem Extension

Part #JSE061  |  Manufacturer Part #SE61

Fitting Sizes:

3 in - 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 4 in - 6 in 7000 Series and 3 in - 4 in 9000 Series Ball Valves

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in - 4 in

Height: 4 in

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Product Type: Stem Extension

UL Listed: No

Valve Stem: Extension