DESCRIPTION

  • Spring Return

Valv-Powr® 4-1/50 x 8-29/100 in. Spring Return Actuator

JVPVL200SR45BD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
4-1/50 in
Length
8-29/100 in
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Torque In-Lbs
176.4 in-lbs

Starting at
Call for Pricing
  • QUANTITY