DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

4500 psi 2-Piece Carbon Steel Threaded Standard Port Ball Valve

J5H22HBRT

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Length
2-59/100 in
Material
Carbon Steel, Stainless Steel
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Size
3/8 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY